Shop All Feeler Gauges
Proto
Feeler Gauge, 0.0015 In, 12 In L
Mfr # J0015L
Zoro # G7571453
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Blade
- Thickness (In.) 0.0015
- Blade Length (In.) 12 in
- Blade Width (In.) 1/2
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J0015L
- Zoro # G7571453
- UPC # 662679530372
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 12 in |
Details
Item | Feeler Gauge |
Type | Long Blade |
Thickness (In.) | 0.0015 |
Finish | Satin |
Thickness | 0.0015 in |
Non-Magnetic | No |
Blade Style | Long Blade |
Markings | Inch |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0015 in, Finish Satin, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T10TX-5PK)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- MIDWEST RAKE Scraper, 12" SS Blade, 66" Alum Handle (78912)
- DRILL AMERICA 2"-4-1/2 HSS Plug Hand Tap (DWTST2-4-1/2P)
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L (J005)
- PROTO Feeler Gauge, 0.002 In, 12 In L (J002L)
- PROTO Feeler Gauge, 0.005 In, 12 In L (J005L)
- PROTO FEELER GAUGE LONG BLADE (POJ015L)
- PROTO Feeler Gauge, 0.015 In, 12 In L (J015L)
- PROTO Feeler Gauge, 0.002 In, 3 1/16 In L (J002)
- LISLE Feeler Gauge, Mini Blade, .010 - .035" (68000)
- Proto Feeler Gauges & Sets