Shop All Master Sets
Proto
Facility Maintenance Tool Set, SAE
Mfr # J99810
Zoro # G3411344
product price: $1,643.99
/ea
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blow Mold Box: 131/2X1013/16X21/16, Pouch Only For 15 PC Anti-Slip
- Number of Pieces 126
- Primary Application Preventative Maintenance
- Tool Families Included Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J99810
- Zoro # G3411344
- UPC # 662679434618
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in |
Socket Drive Sizes | 1/4 in; 3/8 in Drive Size |
Drive Size1 | 1/4 in; 3/8 in |
For Fastener Sizes | 1/16 in to 1 in |
Description
When it comes to maintaining facilities, the Proto J99810 Facility Maintenance Tool Set is a must-have. It is a comprehensive kit that contains all the tools you need for your project. This 126-piece set includes pliers, sockets and accessories, striking tools and wrenches. The kit has both 1/4 in. and 3/8 in. drive sizes with 16 wrenches included. Each wrench features a ball peen hammer with an 8 oz head weight and a 6-1/4 in socket bar length. Whether you are looking for one tool or multiple pieces, this Proto J99810 Facility Maintenance Tool Set offers everything you need to keep your facility up and running smoothly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Pouch, Tool Pouch, Tan, Leather, 14 Pockets (J95030)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- WESTWARD Three Square File, 7 In, 39/40 TPI (12F778)
- MILWAUKEE TOOL Copper Tubing Cutter Wheel (2 PK) (48-38-0010)
- PROTO Master Set 497 PC (J99920)
- PROTO Master Tool Set, Add-On, 111, 1/2 In. (J99665)
- PROTO Master Tool Set, Starter, SAE, 1/2 In. (J99300)
- PROTO 259 Pcs Tool Set (J99670)
- PROTO Facility Maintenance Tool Set, 179-Pieces (J99900)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- POWERBUILT 200Pc Master Technicians Kit (642472)
- Proto Master Sets