Shop All Open End Wrenches
This Product is Discontinued
Proto
Extra Thin Satin Open-End Wrench - 7/16" x 1/2" (Discontinued)
Mfr # J3425
Zoro # G3417915
This Product is Discontinued
Key Features
- Features Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3425
- Zoro # G3417915
- UPC # 662679050542
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 7/16" x 1/2" |
Wrench Head Sizes | 7/16 in, 1/2 in |
Overall Length | 10 in |
Head Size | 7/16 in, 1/2 in |
Wrench Length Style | Long |
Overall Width | 1 3/32 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 7/16 in, 1/2 in, Overall Length 10 in, 15 Degrees , Head Thickness 11/64 in, 3/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.