Shop All Exhaust Tools
Proto
Exhaust Pipe Cutter, 3/4 to 3 1/4 In.
Mfr # JFP770
Zoro # G3551371
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting Tail Pipes
- Length (In.) 10 in
- Pipe Size (In.) 3/4 to 3-1/4
- Material Steel
- For Use With All Exhaust Pipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JFP770
- Zoro # G3551371
- UPC # 662679046361
- Country of Origin Taiwan, Province of China
- Category Exhaust Tools
Dimensions
Length (In.) | 10 in |
Pipe Size (In.) | 3/4 to 3-1/4 |
Overall Width | 2 1/2 in |
Pipe Size | 3/4 in to 3 1/4 in |
Overall Length | 14 1/2 in |
Diameter Range | 3/4 in to 3 1/4 in |
Details
Item | Exhaust Pipe cutter |
Application | Cutting Tail Pipes |
Material | Steel |
For Use With | All Exhaust Pipes |
Tool Type | Exhaust Pipe Cutter |
Vehicle Make/Model/Year | Universal |
Description
Exhaust Pipe cutter, Tool Type Exhaust Pipe Cutter, Application Cutting Tail Pipes, Diameter Range 3/4 in to 3 1/4 in, Overall Length 14 1/2 in, Overall Width 2 1/2 in, Material Steel, Pipe Size 3/4 in to 3 1/4 in, Vehicle Make/Model/Year Universal, For Use With All Exhaust Pipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- FLOWMASTER 3.5 IN(C)/OUT(C), 5X8X18, FLOW FX (74151)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.77 (38562P)
- A & I PRODUCTS Strut, Gas Rear Window 24" x0.6" x0.6" (A-82019393)
- OTC Hose and Pvc Pipe Cutter, 1-3/4" Max (4412)
- OEMTOOLS Tailpipe Cutter (27045)
- OTC Grease Gun Hose, 24" (2326)
- ANTHES Exhaust Rain Cap, 1 x 1-3/16 In. (11001)
- ANTHES Exhaust Rain Cap, 4-3/4 x 4-15/16 In. (11016)
- POWERBUILT 4 Pc Exhaust Set Kit42 (648612)
- ANTHES Exhaust Rain Cap, 3-1/2 x 3-11/16 In. (11011)
- Proto Service & Shop Tools