Shop All Cutting Pliers
Proto
End Cutting Nippers, 8-1/4 In
Mfr # J272G
Zoro # G1519533
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Leverage, Plastisol Grip
- Handle Type Plastisol Grip
- Jaw Length 1/4 in
- Jaw Width 1 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J272G
- Zoro # G1519533
- UPC # 662679030629
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1 3/4 in |
Overall Length | 8 1/4 in |
Tip Width | 1 3/16 in |
Details
Features | High Leverage, Plastisol Grip |
Handle Type | Plastisol Grip |
Material | Steel |
Cutting Edge | Semi-Flush |
Item | End Cutting Nippers |
Spring Return | No |
Handle Color | Red |
Spring Assist Handle | No |
Weight | 0.9 lb |
Jaw Material | Steel |
Handle Material | Steel |
Standards | ASME B107.20 |
Handle Style | Dipped |
Description
If you are looking for the perfect tool to cut nails and wires, this Proto J272G End Cutting Nippers is just what you need. The high leverage design makes it easy to use. With a jaw width of 1 3/4 in., these end cutting nippers are great for cutting most wires and nails. Featuring a 5/16 in. jaw length, the red plastisol grip handles offer comfort while the steel construction ensures durability. They have an overall length of 8 1/4 in., which means they can be easily carried around with you on your projects. The semi-flush cutting edge allows you to get into tight spaces where larger tools cannot reach easily. If you are looking for end cutting nippers that will give you optimal performance, then these Proto J272G Nippers are just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF200)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- NEWPORT FASTENERS 5/64" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (550505-100)
- PROTO PLIER DIAGONAL W/GRIP (PO209G)
- PROTO 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J206G)
- PROTO 4 5/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J285BSG)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (J2834FCMP)
- PROTO Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier (J210AHG)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (J204SG)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- Proto Pliers