Proto

Electronic Torque Wrench, Drive 3/8


product price: $615.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8 in
  • Head Type Standard
  • Ratcheting Yes
  • Calibration Certificate Included Yes
  • Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 3/8 in
Overall Length 17 1/4 in

Description

This Proto J6112BT Electronic Torque Wrench is a high-quality tool that can help you get the job done. It has a maximum torque of 100 ft-lb and comes with calibration certificates for both foot-pound and inch-pound measurements. The electronic torque wrench provides accurate readings in both foot-pound and inch-pound measurements. With a ratcheting feature, it allows you to make adjustments without having to reposition the wrench itself. This 3/8" drive torque wrench has an overall length of 17 1/5 in., a head type of standard, and includes calibration certificates for both foot-pound and inch-pound measurements. If you want to get the job done quickly, this Proto J6112BT Electronic Torque Wrench is what you need.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.