Shop All Electronic Torque Wrenches
Proto
Electronic Torque Wrench, Drive 1/4
Mfr # J6110BT
Zoro # G7759485
original price:
$681.49
12% off
new price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6110BT
- Zoro # G7759485
- UPC # 662679184360
- Country of Origin Italy
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 17 1/8 in |
Description
Electronic Torque Wrench, Drive Size 1/4 in, 12 to 264 in-lb, 0.1 in-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 1 to 22 ft-lb, Torque Range (in.-lbs.) 12 to 264 in-lb, Torque Range (N-m) 1.5 to 30 N-m, 17 1/8 in, Extended Data Testing No, Clockwise Accuracy 2 Percent, Counterclockwise Accuracy 2 Percent, SAE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Utility Blade, 2-Point, 2-1/2 in. W, PK5 (DWHT11131)
- HOUGEN 2 in. x 2 in. 12,000-Series Annular Cutter (12264)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 7/16 (C03692)
- CHICAGO-LATROBE Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49387)
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- PROTO Electronic Torque Wrench, 26-3/16"L (J6014D)
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- PROTO Electronic Fixed Ratcheting Torque Wrench- 25-250 (in.lbs.) (JH4-250RB)
- PROTO 1/2" Drive Dial Electronic Torque Wrench 10-100 ft-lbs (J6345B)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- CENTRAL TOOLS 1/2 Torque Wrenchratchet 25-250Ft/Lb (3T425)
- Proto Electronic Torque Wrenches