Shop All Electronic Torque Wrenches
Proto
Electronic Torque Wrench, 21-1/4"L
Mfr # J60016D
Zoro # G810881728
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound
- Visual/Audible Indicators Audible Tone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J60016D
- Zoro # G810881728
- UPC # 662679198893
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 21 1/4 in |
Details
Item | Electronic Torque Wrench |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Foot-Pound |
Visual/Audible Indicators | Audible Tone |
Features | Digital Display |
Primary Scale Increments | 30 ft-lb |
Minimum Torque | 30 ft-lb |
Maximum Torque | 150 ft-lb |
Description
Electronic Torque Wrench, Drive Size 1/2 in, 30 to 150 ft-lb, Audible Tone, Ratcheting Yes, 21 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 12pc Quick Switch Snap Ring Pliers (3595)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 3 5/16 in Long, 1 1/16 in Short (WH-1/4)
- PROTO Elect Torque Wrench, Dial, 1" In (J6349)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- PROTO Electronic Torque Wrench, 26-3/16"L (J6014D)
- PROTO Elect Torque Wrench, Dial, 3/8 In, Fixd (J6345A)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- MILWAUKEE TOOL Digital Torque Wrench, Full-Size (2465-20, 48-11-2411)
- Proto Torque Wrenches