Shop All Electronic Torque Wrenches
Proto
Electronic Torque Wrench, 18-1/8"L
Mfr # J6006D
Zoro # G110881725
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound
- Visual/Audible Indicators Audible Tone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6006D
- Zoro # G110881725
- UPC # 662679198916
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 18 1/8 in |
Details
Item | Electronic Torque Wrench |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Foot-Pound |
Visual/Audible Indicators | Audible Tone |
Primary Scale Increments | 15 ft-lb |
Maximum Torque | 75 ft-lb |
Minimum Torque | 15 ft-lb |
Description
Electronic Torque Wrench, Drive Size 3/8 in, 15 to 75 ft-lb, Audible Tone, Ratcheting Yes, 18 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 Flanged Nut (3900-1224)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-21277)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- PROTO Electronic Torque Wrench, 26-3/16"L (J6014D)
- PROTO Electronic Torque Wrench, 21-1/4"L (J60016D)
- PROTO 1/2" Drive Dial Electronic Torque Wrench 10-100 ft-lbs (J6345B)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- MILWAUKEE TOOL M12 1/2" Digital Torque Wrench + Battery (2466-20,48-11-2450)
- Proto Electronic Torque Wrenches