Shop All Electronic Torque Meters
This Product is Discontinued
Proto
Electronic Torque Tester, 1/4" Drive Size (Discontinued)
Mfr # J6470E
Zoro # G2478268
Free Shipping & Returns
This Product is Discontinued
Key Features
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
- Drive Size 1/4 in
- Torque Range 5 in-lb to 50 in-lb
- Length 6 13/32 in
- Calibrates Torque Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6470E
- Zoro # G2478268
- UPC # 662679174422
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Dimensions
Drive Size | 1/4 in |
Length | 6 13/32 in |
Width | 5 39/64 in |
Overall Width | 6 3/8 in |
Overall Height | 3 1/2 in |
Overall Length | 5 5/8 in |
Details
Item | Electronic Torque Tester |
Torque Measurement Type | Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range | 5 in-lb to 50 in-lb |
Calibrates | Torque Wrenches |
Accuracy | +/- 1% CW and +/- 3% CCW |
Power Source | AC/DC Adapter |
Display | LCD |
Visual/Audible Indicators | Audible Beeps, LCD Screen |
Features | Female Square Drive, Peak Mode, Hold Mode, Dial Mode |
Measuring Units | ft-lb, in-lb, N-m |
For Use With | Torque Wrench |
Includes | (1) Carrying Case, (1) Power Adapter, Calibration Certificate |
Maximum Torque | 50 in-lb |
Color | Black |
Measurement Type | SAE/Metric |
Minimum Torque | 5 in-lb |
Weight | 6.8 lb |
Description
The Proto J6470E Electronic Torque Tester is the perfect tool for determining torque on fasteners. The tester features female square drive, peak mode, hold mode and dial mode to help you get the job done. This electronic torque tester has a 1/4" square drive size and can measure 5 in-lb to 50 in-lb of torque. It has three modes that allow you to measure different types of torque measurements including foot-pound, inch-pound and Newton meter. With an accuracy of +/- 1% CW and +/- 3% CCW, you can be sure your readings are accurate. Its visual/audible indicators make it easy for you to see when the correct reading has been reached. The Proto J6470E Electronic Torque Tester is an essential tool for anyone working with fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.