Proto

Elect Torque Wrench, H7 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electronic Torque Wrenches

Key Features

  • Drive Size H7
  • Head Type Interchangeable
  • Ratcheting No
  • Calibration Certificate Included No
  • Torque Measurement Type Inch-Pound, Newton Meter
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size H7
Overall Length 23 in
Overall Width 1 3/4 in

Description

When you need to tighten fasteners, this Proto JH7-250F Electronic Torque Wrench is the perfect tool for the job. It will give you an accurate reading every time. The electronic torque wrench has a rotatable head that allows you to view the display easily. With a +/-2% accuracy rating, it has a primary scale range of 300 in-lb to 3,000 in-lb and secondary scale range of 33.9 Nm to 338.9 Nm respectively. Its overall length is 23 in., with an H7 drive size and interchangeable head type. If you are looking for a reliable electronic torque wrench, this Proto JH7 250F Electronic Torque Wrench is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products