Shop All Electronic Torque Wrenches
Proto
Elect Torque Wrench, Dial, 3/8 In
Mfr # J6345
Zoro # G7618834
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6345
- Zoro # G7618834
- UPC # 662679135553
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 in |
Overall Width | 3 in |
Description
This Proto J6345 Electronic Dial Torque Wrench is a must-have for your tool box. It features an easy to read high contrast rotary dial display that will ensure you get the job done quickly and efficiently. The 3/8 in drive size and standard head type make this torque wrench versatile enough for most applications. The accuracy of +/-1% ensures you can always rely on the torque reading displayed on the high contrast rotary dial display. The 25 in.-lb to 250 in.-lb torque range gives you more than enough room to work with. A calibration certificate is included, so there is no need to worry about having your wrench calibrated when it comes time for servicing or inspection. The Proto J6345 Electronic Dial Torque Wrench has all the tools you need to keep your equipment up and running smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 45"L x 30"W x 24"D (3R4530-24B-L)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- PROTO 1/2" Drive Dial Electronic Torque Wrench 10-100 ft-lbs (J6345B)
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- PROTO Elect Torque Wrench, Dial, 3/8 In, Fixd (J6345A)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- Proto Torque Wrenches