Shop All Electronic Torque Wrenches
Proto
Elect Torque Wrench, Dial, 3/8 In, Fixd
Mfr # J6345A
Zoro # G7547671
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6345A
- Zoro # G7547671
- UPC # 662679005771
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 in |
Overall Width | 3 in |
Description
The Proto J6345A Electronic Dial Torque Wrench is the ideal tool for tightening bolts and nuts. It features a high contrast rotary dial display, which allows you to get accurate readings. The high contrast rotary dial display of this electronic torque wrench gives you an accurate reading. You can choose between three units of measurement - foot-pound, inch-pound or newton-meter. With its 3/8 in drive size, it can be used with standard sockets and extensions. Its overall length is 11 in., while its head type is standard. The Proto J6345A Electronic Dial Torque Wrench has all the right features to make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Clear Face Shield, Unbound, 9" x 15.5" (844UCL)
- PROTO 1 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (J10038T)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- STAHLWILLE TOOLS Set combination Wrench OPEN-BOX | 3.2-5 mm No.16/5 PC 5-pcs. (96400902)
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- PROTO 3/8" Drive Electronic Flex Head Torque Wrench 5-99 ft-lbs (J6012EFX)
- PROTO Elect Torque Wrench, Dial, 1" In (J6349)
- PROTO Electronic Torque Wrench, 16-5/16"L (J6004D)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- WESTWARD Elect Torque Wrench, 1/2 In In (6PAG0)
- Proto Electronic Torque Wrenches