Shop All Dial Torque Wrenches
Proto
Elect Torque Wrench, Dial, 3/4 In, Fixed
Mfr # J6347
Zoro # G6198595
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
- Calibration Certificate Included Yes
- Power Source (1) 9V Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6347
- Zoro # G6198595
- UPC # 662679005795
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 22 in |
Overall Width | 3 in |
Description
Electronic Dial Torque Wrench, Drive Size 3/4 in, 60 to 600 ft-lb, Audible and Visual, Ratcheting No, Torque Range (ft-lb) 60 to 600 ft-lb, Torque Range (in.-lbs.) 720 to 7,200 in-lb, Torque Range (N-m) 81 to 813 N-m, 22 in, Extended Data Testing Yes, NIST, Clockwise Accuracy +/-1 Percent CW, Counterclockwise Accuracy +/-1 Percent CCW, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Sbm-63Cx (568-370)
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6125F)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169F)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- PROTO 3/8" Drive Dial Torque Wrench 14-70 Nm, 10-50 ft-lbs (J6113NMF)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6134F)
- PROTO Elect Torque Wrench, Dial, 3/4 In (J6342)
- CEMENTEX 1/4 SqDr 10-50 In-Lbs TW (1050TW14I)
- Proto Dial Torque Wrenches