Shop All Electronic Torque Wrenches
Proto
Elect Torque Wrench, Dial, 1" In
Mfr # J6349
Zoro # G0963541
product price: $2,620.99
/ea
Free Shipping & Returns
$2,620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6349
- Zoro # G0963541
- UPC # 662679005818
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 77 in |
Overall Width | 4 in |
Description
Electronic Dial Torque Wrench, Drive Size 1 in, 100 to 1,000 ft-lb, Audible and Visual, Ratcheting No, Torque Range (ft-lb) 100 to 1,000 ft-lb, Torque Range (in.-lbs.) 100 to 1,000 in-lb, Torque Range (N-m) 140 to 1,400 N-m, 77 in, Extended Data Testing Yes, NIST, Clockwise Accuracy +/-1 Percent CW, Counterclockwise Accuracy +/-1 Percent CCW, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2-1/8" x 3-1/2" Rectangular Telescoping Inspection Mirror (84085)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #29 (C22681)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 4 In L Blade (L - 612)
- PROTO Electronic Torque Wrench, 16-5/16"L (J6004D)
- PROTO 3/8" Drive Electronic Torque Wrench 5-99 ft-lbs (J6012E)
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- PROTO Electronic Torque Wrench, 26-3/16"L (J6014D)
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- SATA Electronic Angle 1/2in Drive Torque Wren (ST96535)
- Proto Torque Wrenches