Shop All Electronic Torque Wrenches
Proto
Elect Torque Wrench, Dial, 1" In, Fixed
Mfr # J6351
Zoro # G6792283
product price: $3,151.99
/ea
Free Shipping & Returns
$3,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6351
- Zoro # G6792283
- UPC # 662679012236
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 125 in |
Overall Width | 4 in |
Description
Electronic Dial Torque Wrench, Drive Size 1 in, 200 to 2,000 ft-lb, Audible and Visual, Ratcheting No, Torque Range (ft-lb) 200 to 2,000 ft-lb, Torque Range (in.-lbs.) 200 to 2,000 in-lb, Torque Range (N-m) 271 to 2,700 N-m, 125 in, Extended Data Testing Yes, NIST, Clockwise Accuracy +/-1 Percent CW, Counterclockwise Accuracy +/-1 Percent CCW, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Pistol Grip Screwdriver 4v (SD561801)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220N)
- PROTO Telescopic Circular Inspection Mirror (J2372)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (40707)
- PROTO Elect Torque Wrench, Dial, 3/8 In (J6345)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- PROTO 3/8" Drive Electronic Torque Wrench 5-99 ft-lbs (J6012E)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- Proto Torque Wrenches