Shop All Nut Driver Sets
This Product is Discontinued
Proto
DuraTek™ 7 Piece Fractional Nut Driver Set (Discontinued)
Mfr # J1207SND
Zoro # G4965161
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes (7) Nut Drivers: 11/32", 1/2", 1/4", 3/16", 3/8", 5/16", 7/16"
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1207SND
- Zoro # G4965161
- UPC # 662679081973
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 8-1/2 in to 9 in |
Nut Driver Shank Length | 4 in |
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Tip Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in |
Shank Length | 4 in |
Shank Diameter | 0.32 in, 0.38 in, 0.45 in, 0.51 in |
Range of Lengths | 8 1/2 in to 9 in |
Size Color Code | Black, Blue, Brown, Green, Orange, Red, Yellow |
For Fastener Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Description
The Proto J1207SND DuraTek‚Ñ¢ 7 Piece Fractional Nut Driver Set is a hollow shank nut driver set that contains the most common sizes you need for your project. This set comes with 7 pieces in total, which are all SAE. It has a hollow round shank style and black and grey handle color. The screwdriver and nut driver grouping makes it easy to pick out the right tool for the job. You can choose from 4 different tip sizes ranging from 1/2 in., 1/4 in., 11/32 in., 3/16 in., 3/8 in., 5/16 in. and 7/16 in.. With Proto Tools' J1207SND DuraTek‚Ñ¢ 7 Piece Fractional Nut Driver Set, you have everything you need to complete your project on time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.