Shop All Snips
This Product is Discontinued
Proto
Duckbill Snip, Straight, 7 in, Tool Steel Jaw (Discontinued)
Mfr # J307
Zoro # G7576475
This Product is Discontinued
Key Features
- Cutting Action Straight
- Overall Length 7 in
- Material Tool Steel Jaw
- Features Duckbill Snips are Designed for Circle and Odd Shaped Radius Cutting; Plastisol Grips for Added Comfort
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 in |
Cutting Length | 1 1/2 in |
Details
Cutting Action | Straight |
Material | Tool Steel Jaw |
Features | Duckbill Snips are Designed for Circle and Odd Shaped Radius Cutting; Plastisol Grips for Added Comfort |
Number of Pieces | 1 |
Safety Latch | No |
Metal Gauge | 18 Mild |
Handle Design | Plastic Soft Grip |
Cutting Edge | Nonserrated |
Item | Duckbill Snip |
Handle Color | Red |
Spring Assist Handle | No |
Cutting Direction | Circular |
Snip Type | Duckbill Snips |
Maximum Sheet Thickness | 18 ga |
Cutting Edge Type | Non-Serrated |
Grip Material | Plastic |
Handle Material | Steel |
Cutting Capacity | 18 ga |
Blade Material | Steel |
Grip Type | Ergonomic |
Material Application | Cold Rolled Steel, Stainless Steel |
Non-Sparking | No |
Description
Duckbill Snip, Blade Material Steel, Cutting Capacity 18 ga, Cutting Direction Circular, Cutting Edge Type Non-Serrated, Cutting Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.