Shop All Hand Held Punches
Proto
Drive Pin Punch, Long, 5/16 x 8 In
Mfr # J48516L
Zoro # G2276127
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 5/16 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48516L
- Zoro # G2276127
- UPC # 662679010911
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 5/16 in |
Shank Width | 1/2 in |
Hole Diameter | 5/16 |
Overall Length | 8 |
Tip Diameter | 5/16 in |
Tip Size | 5/16 |
Details
Item | Drive Pin Punch |
Hex (In.) | 1/2 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Automatic | No |
Measurement Type | SAE |
Tip Type | Flat |
Includes Handle | No |
Punch Type | Drive Pin Punch |
Tether Ready | No |
Includes Striking Cap | No |
Shank Shape | Hexagon |
Material Applications | Metal |
Includes Handguard | No |
Container Type | Pouch |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Hole Diameter 5/16, Overall Length 8, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7314H)
- CRESCENT LUFKIN 1/2" x 50m/164' Fiberglass SAE/Metric Dual Sided Tape Measure (FM050CME)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (4LXW1)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- PROTO 3/8" x 6" Brass Drift Punch (J9638B)
- PROTO Pin Punch, S2, 1/4 x 6-7/16 In (J49014S2)
- PROTO Pin Punch, S2, 1/8 x 4-3/4 In (J49018S2)
- PROTO Punch Pin Super Duty Long 3/16" (J48316L)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- Proto Cutting and Shaping Tools