Shop All Hand Held Punches
Proto
Drive Pin Punch, Long, 1/4 x 8 In
Mfr # J48014L
Zoro # G3481387
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 1/4 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48014L
- Zoro # G3481387
- UPC # 662679010904
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 1/4 in |
Shank Width | 1/2 |
Tip Size | 1/4 |
Hole Diameter | 1/4 |
Overall Length | 8 |
Tip Diameter | 1/4 in |
Details
Item | Drive Pin Punch |
Hex (In.) | 1/2 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handle | No |
Includes Striking Cap | No |
Tether Ready | No |
Punch Type | Drive Pin Punch |
Shank Shape | Hexagon |
Container Type | Pouch |
Measurement Type | SAE |
Tip Type | Flat |
Automatic | No |
Material Applications | Metal |
Includes Handguard | No |
Description
The Proto J48014L Drive Pin Punch is the ideal tool for assembling and disassembling small parts. It has a long 8 in. handle to provide greater leverage. With a 1/4 in. tip size, this drive pin punch can be used with hex nuts, square nuts, rivets and screws. The 1/2 in. hex opening allows you to access recessed fasteners easily and conveniently. A one piece design means that it is easy to clean after use, making it a reliable tool for your workshop or garage space. Equip yourself with the Proto J48014L Drive Pin Punch today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel (1793037)
- ONSRUD Routing End Mill, Spiral O, 3/8, 1 1/8, 3 (65-033)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-6AH-D)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 12-Point Impact Socket (SID23227)
- PROTO 1/16" Pin Punch (J471/4X1/16)
- PROTO Starting Punch 1/8" (J505/16)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- PROTO 1/2" x 8" Brass Drift Punch (J49920)
- PROTO Punch, Drive Pin, 7/32in (J477/16X7/32)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- BETA Pin Punch, 3mm x 130mm (000310003)
- Proto Cutting and Shaping Tools