Shop All Hand Held Punches
Proto
Drive Pin Punch, 7/32 x 5-1/2 In
Mfr # J48732
Zoro # G0642126
product price: $8.59
/ea
$8.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/2 in
- Tip Size (In.) 7/32 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48732
- Zoro # G0642126
- UPC # 662679010829
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/2 in |
Tip Size (In.) | 7/32 in |
Overall Length | 5 1/2 |
Tip Size | 7/32 |
Shank Width | 7/16 in |
Hole Diameter | 7/32 in |
Tip Diameter | 7/32 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 7/32, Tip Type Flat, Shank Shape Hexagon, Shank Width 7/16 in, Hole Diameter 7/32 in, Overall Length 5 1/2, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77790)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Red and Gray, 4 Pieces (92003)
- PFERD 12" Half Round File - Second Cut (11030)
- WESTWARD Hex Rethreading Die, Carbon Steel, M16 (10T937)
- PROTO Punch, Starting, 3/32 In (J501/4)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- PROTO Long Drive Pin Punch, 7/32 in. Tip (J48732LS2)
- PROTO Punch, Roll Pin, 1/16 In (J49116)
- PROTO Punch, Starting, 7/32 In (J507/16)
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- Proto Hand Held Punches