Shop All Hand Held Punches
Proto
Drive Pin Punch, 5/16 x 6 3/8 In
Mfr # J48516
Zoro # G2624666
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 3/8 in
- Tip Size (In.) 5/16 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J48516
- Zoro # G2624666
- UPC # 662679010850
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 3/8 in |
Tip Size (In.) | 5/16 in |
Overall Length | 6 1/4 |
Hole Diameter | 5/16 |
Shank Width | 1/2 in |
Tip Size | 5/16 |
Tip Diameter | 5/16 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 5/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Hole Diameter 5/16, Overall Length 6 1/4, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X50)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 24 (3424)
- OSG Spiral Point Tap, Plug 3 Flutes (1232408)
- MAKITA XGT Brushless Rear Handle 7-1/4", 40V (GSR01Z)
- PROTO Center Punch, 4-3/4 L x 1/4 In Hex (J411/4)
- PROTO Drive Pin Punch, Long, 5/32 x 8 In (J48532L)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- PROTO Long Drive Pin Punch, 3/16 in. Tip (J48316LS2)
- PROTO 1/4" Starting Punch (J501/2)
- PROTO Drive Pin Punch, 5/32 x 5 In (J48532)
- Proto Cutting and Shaping Tools