Shop All Hand Held Punches
Proto
Drive Pin Punch, 1/4 x 6 3/4 In
Mfr # J471/2X1/4
Zoro # G1392842
original price:
$7.49
4% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 3/4 in
- Tip Size (In.) 1/4 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 2-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J471/2X1/4
- Zoro # G1392842
- UPC # 662679010140
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 3/4 in |
Tip Size (In.) | 1/4 in |
Tip Size | 1/4 |
Hole Diameter | 1/4 |
Shank Width | 3/8 |
Tip Diameter | 1/4 in |
Overall Length | 6 3/4 |
Description
If you are looking for a pin punch, the Proto J471/2X1/4 Drive Pin Punch is what you need. It has a 6 3/4 in. length and 1/4 in. tip size. The hex shaped head of this drive pin punch has a 1/2 in. hex size and fits all standard tools. This two-piece drive pin punch has an overall length of 6 3/4 in., making it easy to hold onto when using it to set screws or other fasteners into place. The Proto J471/2X1/4 Drive Pin Punch is the ideal tool for your next project because it will make short work of any task at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Line Up Punch, 5/16"x12" (44202)
- WESTWARD Ratcheting Wrench, Head Size 9mm (20VL21)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- PROTO Punch Pin Super Duty Long 3/16" (J48316L)
- PROTO 1/16" Pin Punch (J471/4X1/16)
- PROTO 3/16" Roll Pin Punch (J49316S2)
- PROTO Starter Punch, S2, 3/32 x 5 In (J501/4S2)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- TEKTON 3/32 Inch Pin Punch (66052)
- Proto Cutting and Shaping Tools