Shop All Hand Held Punches
Proto
Drive Pin Punch, 1/4 x 5 3/4 In
Mfr # J48014
Zoro # G1656706
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 3/4 in
- Tip Size (In.) 1/4 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48014
- Zoro # G1656706
- UPC # 662679010836
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 3/4 in |
Tip Size (In.) | 1/4 in |
Hole Diameter | 1/4 |
Overall Length | 5 3/4 |
Shank Width | 7/16 |
Tip Diameter | 1/4 in |
Tip Size | 1/4 |
Description
The Proto J48014 Drive Pin Punch is the perfect tool for drilling a hole into a metal surface. This drive pin punch is 5 3/4 in. long and has a 1/4" tip size. It also has a hex opening of 7/16". With its durable design, this hand held punch will drill clean holes without any burrs or other imperfections. The Proto Drive Pin Punch is an ideal tool for fastening bolts and pins without damaging them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Feeler Stock Assortment (S667MA)
- S & W MANUFACTURING Ball Plunger, 316SS, Stnd E Force1/4-20" (SSW10-4B-316)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- PROTO 3/16" Roll Pin Punch (J49316S2)
- PROTO Long Drive Pin Punch, 1/4 in. Tip (J48014LS2)
- PROTO Long Drive Pin Punch, 3/16 in. Tip (J48316LS2)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- PROTO Long Drive Pin Punch, 5/16 in. Tip (J48516LS2)
- TEKTON 3/16 Inch Solid Punch (66075)
- Proto Cutting and Shaping Tools