Shop All Air Impact Wrenches
This Product is Discontinued
Proto
Drive Air Impact Wrench, 3/8 In. (Discontinued)
Mfr # J138WP
Zoro # G4556819
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1750
- Free Speed 10,500 RPM
- Handle Type Pistol Grip
- Housing Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J138WP
- Zoro # G4556819
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Overall Length | 6 in |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 5 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Duty Rating Industrial Duty, Breakaway Torque 525 ft-lb, Fastening Torque 525 ft-lb, Free Speed 10,500 RPM, Impact Rated Yes, Impact Sound Level 94 dB, Impacts per Minute 1,750, Number of Speed Settings 3, Power to Weight Ratio 181 ft-lb/lb, Max. Bolt Capacity 1 in, Drive Size 3/8 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.