Shop All Punch & Chisel Sets
Proto
Drift Punch Set, Not Tether Capable
Mfr # J96B
Zoro # G1264112
original price:
$80.05
9% off
new price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features For Installing and Removing Pins and Shafts, Used to Align Holes in 2-or More Pieces of Metal Through Which a Bolt or Screw is to be Inserted, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
- Length 10-1/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J96B
- Zoro # G1264112
- UPC # 662679010362
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 10-1/8 in |
Sizes Included | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in |
Overall Length | 10 1/4 in |
Tip Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 1/2 in |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Drift Punch Set |
Features | For Installing and Removing Pins and Shafts, Used to Align Holes in 2-or More Pieces of Metal Through Which a Bolt or Screw is to be Inserted, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Container Type | Pouch |
Measurement Type | SAE |
Set Type | Punch Set |
Blade Tip Shape | Diamond |
Punch Type | Drift Punch |
Includes Handle | No |
Tether Ready | No |
Types Included | Drift Punch |
Includes Striking Cap | No |
Type | Set |
Description
Drift Punch Set, Set Type Punch Set, Types Included Drift Punch, Number of Pieces 5, Blade Tip Shape Diamond, Includes Handle No, Overall Length 10 1/4 in, Includes 1/2 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in, Tip Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 1/2 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 3/8-16UNC (402043)
- KO-KEN Socket 7mm 6 Point 55mm 3/8 Sq. Drive (3300M-7)
- KLEIN TOOLS Spud Wrench, 1-7/16-Inch Nominal Opening with Tether Hole (3213TT)
- PROTO Drift Punch Set, Not Tether Capable (J96A)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- PROTO Drive Pin Punch Set, 5 Pieces, S2 Steel (J48005L)
- PROTO Demolition Punch Set, 3 Pieces, Brass (J9633HB)
- PROTO Drive Pin Punch Set, Not Tether Capable (J48005LS2)
- PROTO Cold Chisel Set, Not Tether Capable (J86B)
- MAYHEW 3Pc Brass Drift Punch (61360)
- Proto Punch & Chisel Sets