Shop All Hand Held Punches
Proto
Drift Punch, S2, 3/16 x 10 In
Mfr # J963/8S2
Zoro # G2038364
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Construction S2 Hardened Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J963/8S2
- Zoro # G2038364
- UPC # 662679036041
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 3/16 in |
Tip Size | 3/16 |
Shank Width | 3/8 in |
Overall Length | 10 |
Hole Diameter | 3/16 |
Description
This Proto J963/8S2 Drift Punch is the perfect tool for demolition work. The modified parabolic striking end will give you high-quality results. Made of S2 hardened tool steel, this 10 in. drift punch is tough and durable. It has a black oxide finish to prevent corrosion and increase resistance to wear and tear. It also features a modified parabolic striking end that ensures accuracy when punching holes in concrete or other materials. If you are looking for a quality tool for your next project, this Proto Drift Punch is the one to get.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR03120)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-12' 6)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- PROTO Center Punch, 5 1/4 L x 7/16 In Hex (J417/16)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- PROTO Punch, Drift, 3/16 In (J963/8)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- PROTO 5/16" Drift Punch (J965/8S2)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- Proto Cutting and Shaping Tools