Shop All Hand Held Punches
Proto
Drift Punch, S2, 1/8 x 10 In
Mfr # J965/16S2
Zoro # G1247224
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End, Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J965/16S2
- Zoro # G1247224
- UPC # 662679036058
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 1/8 in |
Shank Width | 5/16 in |
Hole Diameter | 1/8 in |
Tip Size | 1/8 in |
Overall Length | 10 in |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 1/8 in, Tip Type Point, Shank Shape Hexagon, Shank Width 5/16 in, Hole Diameter 1/8 in, Overall Length 10 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- MOERMAN Scraper 4 Inch (17832)
- OX TOOLS Pro Level Bag (OX-P027501)
- PROTO Punch, Prick, 3/8 In Hex (J443/8)
- PROTO 1/4" Starting Punch (J501/2)
- PROTO Punch, Drift, 3/8 In (J963/4)
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- PROTO 5/16" Drift Punch (J965/8S2)
- PROTO Punch, Starting, 7/32 In (J507/16)
- Proto Hand Held Punches