Shop All Hand Held Punches
Proto
Drift Punch, Brass, 3/4 x 8 In
Mfr # J9634B
Zoro # G803215455
product price: $46.09
/ea
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 3/4 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End, Knurled Handle
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9634B
- Zoro # G803215455
- UPC # 662679033989
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 3/4 in |
Hole Diameter | 3/4 |
Overall Length | 8 |
Tip Size | 3/4 |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 3/4, Tip Type Point, Shank Shape Round, Hole Diameter 3/4, Overall Length 8, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Designed to Help Prevent Damage to the Object Being Struck, Spark-Resistant, Mar-Resistant, Insulated No, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/8)
- IRWIN 12 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (12LC)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-3/8 (54PN40)
- CRESCENT 10" A-N Connector Adjustable Joint Pliers (52910N)
- PROTO Punch, Prick, 3/8 In Hex (J443/8)
- PROTO Punch, Roll Pin, 1/16 In (J49116)
- PROTO Punch, Starting, 3/32 In (J501/4)
- PROTO Punch, Aligning, 16in (J155/8)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- PROTO Punch, Drift, 3/32 In (J961/4)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- Proto Hand Held Punches