Shop All Hand Held Punches
Proto
Drift Punch, Brass, 1/2 x 7 In
Mfr # J9612B
Zoro # G904067533
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 in
- Tip Size (In.) 1/2 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End
- Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J9612B
- Zoro # G904067533
- UPC # 662679033972
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 in |
Tip Size (In.) | 1/2 in |
Hole Diameter | 1/2 in |
Overall Length | 7 in |
Tip Size | 1/2 in |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 1/2 in, Tip Type Point, Shank Shape Round, Hole Diameter 1/2 in, Overall Length 7 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Designed to Help Prevent Damage to the Object Being Struck, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Spark-Resistant, Mar-Resistant, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- LEGACY BLOW GUN 10PC FLEX X1 (LMAG1500FZKIT)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- PROTO Starter Punch, S2, 3/32 x 5 In (J501/4S2)
- PROTO Punch, Drift, 7/32 In (J967/16)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- PROTO Drift Punch, Brass, 3/4 x 8 In (J9634B)
- MAYHEW Pilot Punch, Blk, 5/64 Tip, 3/16 x 3-1/4 in (25001)
- Proto Hand Held Punches