Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Drawer Liner Kit (Discontinued)
Mfr # J32757P
Zoro # G7119813
This Product is Discontinued
Key Features
- Material Polyethylene Foam
- For Use With Tool Cabinets
- Includes 3PCS 16.062 X 16.50 in
- Overall Depth 16 in
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J32757P
- Zoro # G7119813
- UPC # 662679450762
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 16 in |
Overall Length | 16 in |
Overall Width | 16 in |
Details
Item | Drawer Liner Kit |
Material | Polyethylene Foam |
For Use With | Tool Cabinets |
Includes | 3PCS 16.062 X 16.50 in |
Number of pieces | 12 |
Description
Drawer Liner Kit, Color Black, For Use With Tool Cabinets, Includes 3PCS 16.062 X 16.50 in, Material Polyethylene Foam, Number of Pieces 12, Overall Depth 16 in, Overall Length 16 in, Overall Width 16 in, Pattern Rippled, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.