Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 7-3/4" L
Mfr # J1012A
Zoro # G6530157
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Features Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 12 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions
- Head Type Offset
- Finish Chrome
- Standards ASME B107.100-2010, SAE AS954G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1012A
- Zoro # G6530157
- UPC # 662679175238
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 7 3/4 in |
Wrench Head Sizes | 3/8 in, 7/16 in |
Head Size | 3/8 in, 7/16 in |
Wrench Length Style | Standard |
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 3/8 in, 7/16 in, Overall Length 7 3/4 in, 0 Degrees , Head Thickness 5/16 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic AST-T210 0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings (AST-T210)
- CHANNELLOCK 8 1/4 in End Cutting Nipper Uninsulated (358)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- PROTO Refrigeration Wrench 1/4" x 3/8" Square & 3/16" x 5/16" Square (J1112)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- PROTO Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point (J1181M-A)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1192M-A)
- TEKTON 45-Degree Offset Box End Wrench Set, 12-Piece 1/4-13/16 in., 6-19 mm (WBE90301)
- Proto Box End Wrenches