Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 6-19/32" L
Mfr # J8179-T500
Zoro # G6546010
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Features Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 2 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, 60 Degrees Deep Offset Helps Improve Access to Deeply Recessed Fasteners and Helps Keep Knuckles Clear of Obstruction, Box Ends Feature The Torqueplus(TM) Design
- Head Type Offset
- Finish Chrome
- Standards ASME B107.100-2010, SAE AS954G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J8179-T500
- Zoro # G6546010
- UPC # 662679175283
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Wrench Head Sizes | 1/4 in, 5/16 in |
Head Size | 1/4 in, 5/16 in |
Wrench Length Style | Standard |
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 1/4 in, 5/16 in, Overall Length 6 1/2 in, 60 Degrees , Head Thickness 7/32 in, 1/4 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- WESTWARD HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch (10T898)
- DRILL AMERICA 1/2"-13 Carbon Steel Taper Hand Tap (DWTT1/2-13)
- KRAFT TOOL Joint Raker (BL209)
- PROTO Double Box Wrench, 12 Points, 10-45/64" L (J111416L)
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- PROTO Ratcheting Box Wrench, Double Box End (J1195LO)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in (J2630PW)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- Proto Wrenches