Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 16-3/32" L
Mfr # J112630L
Zoro # G7130599
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Wrench Shape Straight
- Finish Chrome
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J112630L
- Zoro # G7130599
- UPC # 662679175948
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 13/16 in, 15/16 in |
Overall Length | 16 in |
Head Size | 13/16 in, 15/16 in |
Wrench Length Style | Standard |
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 13/16 in, 15/16 in, Overall Length 16 in, 15 Degrees , Head Thickness 9/16 in, 19/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 9/16 in., Revrsbl (1218RCU)
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-3)
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-215)
- PROTO Box End Wrench, 16 x 18mm, 10-11/16 in. L (J1064M)
- PROTO Ratcheting Box Wrench, 5-15/16 in. (JSBV1214)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point (J1185-A)
- PROTO Offset Double Box Wrnch, Metric, 14mmx15mm (J1061M-TT)
- PROTO Ratcheting Box Wrench, Double Box End (J1196-A)
- PROTO Black Oxide Leverage Wrench - 2-3/8" (J2638PW)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- Proto Box End Wrenches