Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 14" L
Mfr # J8185-T500
Zoro # G6537400
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Features Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 2 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, 60 Degrees Deep Offset Helps Improve Access to Deeply Recessed Fasteners and Helps Keep Knuckles Clear of Obstruction, Box Ends Feature The Torqueplus(TM) Design
- Head Type Offset
- Finish Chrome
- Standards ASME B107.100-2010, SAE AS954G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J8185-T500
- Zoro # G6537400
- UPC # 662679175344
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 14 in |
Wrench Head Sizes | 15/16 in, 1 in |
Head Size | 15/16 in, 1 in |
Wrench Length Style | Standard |
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 15/16 in, 1 in, Overall Length 14 in, 60 Degrees , Head Thickness 9/16 in, 19/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/4 Square 31mm 1/4 Sq. Drive (2771)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.030 In (513-452-10E)
- HHIP 1" Precision Parallel Screwless Vise With Step Jaws (3900-0124)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 5/8 x 4 in. (38440)
- PROTO Ratcheting Box Wrench, 4-1/2 in. (JSBV0810)
- PROTO Ratcheting Wrench Set, Pieces 8 (JSBV-8S)
- PROTO Ratcheting Box Wrench, 5-15/16 in. (JSBV1214)
- PROTO Ratcheting Box Wrench, Double Box End (J1196-A)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in (J2630PW)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 6 to 24 mm, Metric, 10-Piece with Mechanic's Tray (CP11950-10MT)
- Proto Wrenches