Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 12-31/64" L
Mfr # J111820L
Zoro # G7129871
Sold in multiples of 6 for $278.34
$278.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Wrench Shape Straight
- Finish Chrome
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J111820L
- Zoro # G7129871
- UPC # 662679175917
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 9/16 in, 5/8 in |
Overall Length | 12 1/2 in |
Head Size | 9/16 in, 5/8 in |
Wrench Length Style | Standard |
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 9/16 in, 5/8 in, Overall Length 12 1/2 in, 15 Degrees , Head Thickness 13/32 in, 15/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 3/8x3x4-3/4in. (80224)
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in (08016JWZGH)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64") (65001)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-1/4 in (J2620PW)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- PROTO Black Oxide Leverage Wrench - 2-3/8" (J2638PW)
- PROTO Ratcheting Wrench Set, Double Box End (J1190MA)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- PROTO Box End Wrench, 27 x 30mm, 16 in. L (J1077M)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1-1/16 x 1-1/4 in (W-3250)
- Proto Box End Wrenches