Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 10-19/32" L
Mfr # J1020A
Zoro # G6550603
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Features Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 12 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions
- Head Type Offset
- Finish Chrome
- Standards ASME B107.100-2010, SAE AS954G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1020A
- Zoro # G6550603
- UPC # 662679175252
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 10 1/2 in |
Wrench Head Sizes | 5/8 in, 11/16 in |
Head Size | 5/8 in, 11/16 in |
Wrench Length Style | Standard |
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 5/8 in, 11/16 in, Overall Length 10 1/2 in, 0 Degrees , Head Thickness 13/32 in, 15/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4601)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 18mm (80012)
- YELLOW JACKET Ratcheting Wrench, Head Size 1/2 x 3/8 in (60615)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-1/16 in (J2617PW)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 6 Point (J1192-A)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- PROTO Ratcheting Box Wrench, Double Box End (J1191T-A)
- FACOM Satin Obstruction Box Wrench 11 x 13 mm - 12 Point (FM-57.11X13)
- Proto Wrenches