Shop All Box End Wrenches
Proto
Double Box Reversible Ratcheting Wrench 9 x 10 mm - 12 Point
Mfr # J1192MLO
Zoro # G3200601
original price:
$26.07
21% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1192MLO
- Zoro # G3200601
- UPC # 662679062828
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 9mm x 10mm |
Head Size | 9 mm, 10 mm |
Wrench Head Sizes | 9 mm, 10 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 9 mm, 10 mm, Overall Length 5 1/2 in, 0 Degrees , Head Thickness 3/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 3/4 X 5" Cobalt Cut-Off Blade (2000-1114)
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441604)
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-18 (6527)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH300)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point (J1192T-A)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- WIHA Box End Wrench, Metric, 14mm Head Sz, 12 pt (21014)
- Proto Box End Wrenches