Shop All Brake & Wheel Tools
Proto
Disc Brake Caliper Set
Mfr # JFC2500MA
Zoro # G3683802
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Universal
- Application Universal Brake Caliper Set Assists in the Replacement of Pads on Most Vehicles with 4-Wheel Disc Brakes
- Number of Pieces 6
- For Use With Disc Brake Calipers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JFC2500MA
- Zoro # G3683802
- UPC # 662679046774
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Overall Length | 10 1/8 in |
Overall Width | 8 11/16 in |
Details
Material | Steel |
Type | Universal |
Application | Universal Brake Caliper Set Assists in the Replacement of Pads on Most Vehicles with 4-Wheel Disc Brakes |
Number of Pieces | 6 |
For Use With | Disc Brake Calipers |
Includes | Five Disc Sizes, Storage Case |
Item | Disc Brake Caliper Set |
Tool Type | Disc Brake Caliper Set |
Vehicle Make/Model/Year | Five disc sizes to fit most domestic and foreign vehicles, covers most: Honda, Ford, GM, Jaguar, Mazda, Audi, Chrysler, Nissan, Toyota, VW, and Subaru 4-wheel disc brake systems |
Vehicle Make | Audi, Chrysler, Ford, GM, Honda, Jaguar, Mazda, Nissan, Subaru, Toyota, VW |
Number of Sockets Included | 0 |
Description
Disc Brake Caliper Set, Tool Type Disc Brake Caliper Set, Application Universal Brake Caliper Set Assists in the Replacement of Pads on Most Vehicles with 4-Wheel Disc Brakes, Vehicle Make/Model/Year Five disc sizes to fit most domestic and foreign vehicles, covers most: Honda, Ford, GM, Jaguar, Mazda, Audi, Chrysler, Nissan, Toyota, VW, and Subaru 4-wheel disc brake systems, Overall Length 10 1/8 in, Overall Width 8 11/16 in, Number of Pieces 6, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- SUR&R Seal Clamp, For 5/16" Fuel Lines, PK10 (K2980)
- GATES Classical Section Wrapped V-Belt, B54 (B54)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- BUYERS PRODUCTS Rubber Wheel Chock Set 4x4x8 Inch with 3 Foot Rope (WC24483)
- ESCO EASY WAY DEMOUNT TOOL (70100)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- ESCO EQUIPMENT Torque Multiplier EZ Buster (60305)
- KEN-TOOL Mount/Demount Spoon, 18 In. (32121)
- OTC Injector Service Set (6067)
- ESCO/EQUIPMENT SUPPLY CO Mounting Truck Tire Tool, ESC200M (90518-200M)
- Proto Brake & Wheel Tools