Proto

Dial Torque Wrench, Drive Size 3/8 in. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dial Torque Wrenches

Key Features

  • Drive Size 3/8 in
  • Head Type Standard
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Primary Scale Range 6 to 30 N-m
  • Primary Scale Increments 0.5 N-m
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 3/8 in
Overall Length 10 in

Description

The Proto J6177NMF Dial Torque Wrench is the ideal tool for tightening fasteners with precision. This heavy-duty wrench provides accuracy within +/-4% CW/CCW at 20 to 100% of full scale. With a primary scale range of 6 to 30 N-m and a secondary scale range of 50 to 250 in-lb, this dial torque wrench is suitable for use on many applications. It features an inch-pound, Newton meter measurement type and can be reset by memory needle. The drive size is 3/8 in., while the torque range measures 50 to 250 in-lb or 6 to 30 N-m respectively. You will appreciate the versatility and durability of this Proto Dial Torque Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products