Shop All Dial Torque Wrenches
Proto
Dial Torque Wrench, Drive Size 3/4 in.
Mfr # J6133F
Zoro # G3133435
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Torque Measurement Type Foot-Pound, Meter-Kilogram
- Primary Scale Range 120 to 600 ft-lb
- Primary Scale Increments 10 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6133F
- Zoro # G3133435
- UPC # 662679135409
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 46 1/2 in |
Description
Dial Torque Wrench, Foot-Pound, Meter-Kilogram, 3/4 in, Torque Range 120 to 600 ft-lb, 16 to 80 m-kg, Torque Increments 2 m-kg, 10 ft-lb, Overall Length 46 1/2 in, Extended Data Testing Yes, NIST, Memory Needle, Primary Scale Minimum Torque 120 ft-lb, Primary Scale Maximum Torque 600 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (5459T)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-10 (T/A54840)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- PROTO Dial Torque Wrench, Drive Size 3/8 in. (J6177F)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6149F)
- PROTO Elect Torque Wrench, Dial, 3/4 In, Fixed (J6347)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- PROTO 3/8" Drive Dial Torque Wrench 10-50 ft-lbs, 1.4-7 mkg (J6113F)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730II/65 QUICK 130-650 N·m Size of mount 22x28 mm (50184565)
- Proto Torque Wrenches