Proto

Dial Torque Wrench, Drive Size 1/4 in. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dial Torque Wrenches

Key Features

  • Drive Size 1/4 in
  • Head Type Standard
  • Torque Measurement Type Inch-Pound, Centimeter-Kilogram
  • Primary Scale Range 15 to 75 in-lb
  • Primary Scale Increments 1 in-lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/4 in
Overall Length 10 in

Description

The Proto J6169FCERT Dial Torque Wrench is the perfect tool for ensuring that nuts and bolts are tightened to the correct specifications. This torque wrench has a +/- 4% CW/CCW accuracy at 20 to 100% of full scale. The primary scale range is 15 to 75 in-lb with increments of 1 in-lb and 2 cm-kg. It also features a secondary scale range of 0 to 90 cm-kg with increments of 1 cm-kg. With its memory needle reset, you can be sure your measurements will be accurate each time you use it. The Proto J6169FCERT Dial Torque Wrench provides excellent value for money, making it an ideal addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products