Shop All Dial Torque Wrenches
Proto
Dial Torque Wrench, Drive Size 1/4 in.
Mfr # J6169F
Zoro # G4023616
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Torque Measurement Type Inch-Pound, Centimeter-Kilogram
- Primary Scale Range 15 to 75 in-lb
- Primary Scale Increments 1 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6169F
- Zoro # G4023616
- UPC # 662679135454
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 10 in |
Description
This Proto J6169F Dial Torque Wrench is the perfect tool for tightening and loosening bolts. The high-quality dial torque wrench will provide you with accurate measurements of torque. With a primary scale range of 15 to 75 in-lb, this inch-pound torque wrench can measure up to 90 cm-kg in secondary increments. It has a memory needle reset type and a 1 in-lb, 2 cm-kg torque increment rate. The drive size is 1/4" and it can rotate clockwise or counterclockwise. The Proto J6169F Dial Torque Wrench will give you reliable results when you need them most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 5.5-14mm 6 Point 200mm Z-series 9 pieces 1/4 Sq. Drive (RS2300XZ/9)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 2In (50 Pack) (DWA2SL10IRB)
- KRAFT TOOL All Steel Walking Gr, 12" x 14" 3/4"R 1"D (CC1721)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD65)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6125F)
- PROTO 3/8" Drive Dial Torque Wrench 10-50 ft-lbs, 1.4-7 mkg (J6113F)
- PROTO 1/4" Drive Dial Torque Wrench 6-30 in-lbs, 7-35 cm kg (J6168F)
- PROTO Elect Torque Wrench, Dial, 3/4 In (J6342)
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- TEKTON 3/8, 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench Set (2-Piece) (TRQ99902)
- Proto Torque Wrenches