Shop All Dial Torque Wrenches
Proto
Dial Torque Wrench, Drive Size 1/2 in.
Mfr # J6125F
Zoro # G0334747
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Torque Measurement Type Foot-Pound, Meter-Kilogram
- Primary Scale Range 50 to 250 ft-lb
- Primary Scale Increments 5 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6125F
- Zoro # G0334747
- UPC # 662679135379
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 21 1/2 in |
Description
This Proto J6125F Dial Torque Wrench has a dial that allows you to easily read the torque value. The 50 to 250 ft-lb primary scale range and 7 to 35 m-kg secondary scale range make this a versatile tool. It also features a memory needle reset type with 1 m-kg, 5 ft-lb torque increments. This foot pound, meter kilogram wrench has an accuracy of +/-4% CW/CCW at 20 to 100% Of Full Scale. If you want a tool that is accurate and easy to use, then this Proto J6125F Dial Torque Wrench is for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Drive Torque Adapter, SAE (J5124)
- DIABLO Driver Bit Range Of Square Bits De, PK15 (DSQ22P15)
- KO-KEN Universal Bit Socket TORX T30 42mm 1/4 Sq. Drive (2430T-T30)
- PROTO Spanner Wrench, Steel, 4-3/4 in Cap. (JC497B)
- PROTO Elect Torque Wrench, Dial, 3/4 In, Fixed (J6347)
- PROTO Elect Torque Wrench, Dial, 3/4 In (J6342)
- PROTO Dial Torque Wrench, Drive Size 3/8 in. (J6177F)
- PROTO 3/8" Drive Dial Torque Wrench 14-70 Nm, 10-50 ft-lbs (J6113NMF)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169F)
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- BETA Click-Type Torque Bar (006690205)
- Proto Dial Torque Wrenches