Shop All Dial Torque Wrenches
Proto
Dial Torque Wrench, Drive Size 1/2 in.
Mfr # J6121NMF
Zoro # G0647656
original price:
$324.77
4% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Torque Measurement Type Foot-Pound, Newton-Meter
- Primary Scale Range 35 to 175 ft-lb
- Primary Scale Increments 5 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6121NMF
- Zoro # G0647656
- UPC # 662679135362
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 21 1/2 in |
Description
When you need to tighten fasteners with the correct amount of torque, the Proto J6121NMF Dial Torque Wrench is an essential tool. The 1/2 in. drive size makes it compatible with a wide range of sockets and extensions. With +/-4% CW/CCW accuracy at 20 to 100% of full scale, this wrench gives you accurate measurements every time. Its memory needle resets the torque setting so you can start over without having to reset your tool each time. This 35 to 175 ft-lb torque wrench has a secondary scale range of 50 to 250 Nm for even more versatility. Equip yourself with the Proto J6121NMF Dial Torque Wrench and get all your fastening jobs done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49232)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4040)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- PROTO Proto J6064RK 3/8" Drive Ratchet Head Repair Kit - Torque Wrench # J6064C/CX/CXCERT (J6064RK)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- PROTO 3/8" Drive Dial Torque Wrench 10-50 ft-lbs, 1.4-7 mkg (J6113F)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6149F)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6133F)
- PROTO 3/8" Drive Dial Torque Wrench 14-70 Nm, 10-50 ft-lbs (J6113NMF)
- POWERBUILT 1/2" Drive Deflecting Beam Torque Wrench (649972)
- Proto Torque Wrenches