Shop All Cutting Pliers
This Product is Discontinued
Proto
Diagonal Cutters, 11-1/8 In. (Discontinued)
Mfr # J246G
Zoro # G7617574
This Product is Discontinued
Key Features
- Features Long Reach, Serrated Gripping Tip
- Handle Type Plastisol Grip
- Jaw Length 7/8 in
- Jaw Width 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J246G
- Zoro # G7617574
- UPC # 662679032128
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 in |
Overall Length | 11 1/8 in |
Cutter Length | 7/8 in |
Description
The Proto J246G Diagonal Cutting Plier is the perfect tool for cutting wire and other thin material. With its flush cutting jaws, this plier can grip and cut in one step. This 11 1/8 in. diagonal cutting plier has a red plastisol grip handle for comfort and ease of use. It has a 27/32 in. jaw length and 63/64 in. jaw width, which allows you to grasp small objects with ease. The steel construction makes it durable enough to withstand tough jobs on the job site or at home. You will be able to work more efficiently with the Proto J246G Diagonal Cutting Plier by your side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.