Shop All Dead Blow Hammers
This Product is Discontinued
Proto
Dead Blow Steel Hammer, 24 oz., 13" L (Discontinued)
Mfr # J24DFS
Zoro # G5756865
This Product is Discontinued
Key Features
- Head Material Urethane over Steel
- Head Weight 24 oz
- Face Diameter 1 1/4 in x 1 11/16 in
- Handle Material Urethane over Steel
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J24DFS
- Zoro # G5756865
- UPC # 662679124861
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 1/4 in x 1 11/16 in |
Overall Length | 13 in |
Head Length | 4 5/16 in |
Details
Item | Dead Blow Hammer |
Head Material | Urethane over Steel |
Head Weight | 24 oz |
Handle Material | Urethane over Steel |
Tether Capable | Tether Capable |
Nonsparking | Yes |
Replaceable Tip | No |
Standards | OSHA Safety Requirements |
Handle Color | Orange |
Features | Hot Urethane Unit-Cast Construction, Urethane Composition, Top Welded Handle, Adds Strength and Safety, Dual Face, Flat Top of Head, Comfortable Dual Molded Grip |
Head Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Dead Blow Hammer, Head Material Urethane over Steel, Head Weight 24 oz, Face Diameter 1 1/4 in x 1 11/16 in, Handle Material Urethane over Steel, Overall Length 13 in, Tether Style Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Replaceable Tip No, Handle Color Orange, Head Color Orange, Head Length 4 5/16 in, Features Hot Urethane Unit-Cast Construction, Urethane Composition, Top Welded Handle, Adds Strength and Safety, Dual Face, Flat Top of Head, Comfortable Dual Molded Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.