Shop All Dead Blow Hammers
This Product is Discontinued
Proto
Dead-Blow Hammer - 3 Lb. (Discontinued)
Mfr # J1432DB
Zoro # G2961192
This Product is Discontinued
Key Features
- Head Material Urethane over Steel
- Face Diameter 2 1/2 in
- Handle Material Fiberglass
- Overall Length 14 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1432DB
- Zoro # G2961192
- UPC # 662679020774
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 2 1/2 in |
Overall Length | 14 in |
Head Length | 4 5/8 in |
Hammer Face Diameter | 2 1/2 in |
Details
Item | Dead Blow Hammer |
Head Material | Urethane over Steel |
Head Weight | 3 lb |
Handle Material | Fiberglass |
Tether Capable | Tether Capable |
Nonsparking | Yes |
Replaceable Tip | No |
Head Color | Orange |
Features | Non-Sparking |
Handle Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Blow Hammer |
Dead Blow Hammer | Yes |
Non-Sparking | Yes |
Tether Ready | No |
Face Shape | Round |
Type | Nonsparking |
Description
Dead Blow Hammer, Hammer Type Blow Hammer, Head Material Urethane over Steel, Handle Material Fiberglass, Head Weight 3 lb, Face Diameter 2 1/2 in, Head Length 4 5/8 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Sparking Yes, Tether Ready No, Features Non-Sparking, Handle Color Orange, Head Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.