Shop All Dead Blow Hammers
Proto
Dead Blow Hammer, 28 oz., 13-1/4"
Mfr # J57-532-TT
Zoro # G7550094
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Urethane
- Face Diameter 1 3/8 in, 1 3/4 in
- Handle Material Steel
- Overall Length 13 in
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J57-532-TT
- Zoro # G7550094
- UPC # 662679118686
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 3/8 in, 1 3/4 in |
Overall Length | 13 in |
Head Length | 5 5/8 in |
Hammer Face Diameter | 1 3/4 in |
Details
Item | Dead Blow Hammer |
Head Material | Urethane |
Head Weight | 28 oz |
Handle Material | Steel |
Tether Capable | Tether Ready |
Nonsparking | No |
Replaceable Tip | No |
Features | Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft |
Head Color | Orange |
Handle Color | Orange |
Tether Style | Tether Ready |
Face Material | Urethane |
Series | Compo-Cast |
Handle Attachment | Welded |
Tether Ready | Yes |
Hammer Type | Face Hammer |
Face Shape | Round |
Dead Blow Hammer | Yes |
Double Faced | Yes |
Non-Sparking | No |
Description
Dead Blow Hammer, Hammer Type Face Hammer, Head Material Urethane, Handle Material Steel, Head Weight 28 oz, Face Diameter 1 3/8 in, 1 3/4 in, Head Length 5 5/8 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Face Material Urethane, Features Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft, Handle Attachment Welded, Handle Color Orange, Head Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive 29 Piece Metric Master Impact Socket Set (3329)
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- KNIPEX 11" Insulated Ratcheting Action Cable Cutter (95 36 280 SBA)
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- PROTO Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 21 oz (J57-531-TT)
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" (J57-534-TT)
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" (J57-533)
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" (J57-534)
- ABC HAMMERS 21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25" (ABC1DB)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- Proto Dead Blow Hammers