Shop All Dead Blow Hammers
Proto
Dead Blow Hammer, 28 oz., 12-3/4"
Mfr # J57-532
Zoro # G4438682
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Urethane
- Face Diameter 1 3/8 in, 1 3/4 in
- Handle Material Steel
- Overall Length 13 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J57-532
- Zoro # G4438682
- UPC # 662679087579
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 3/8 in, 1 3/4 in |
Overall Length | 13 in |
Head Length | 5 1/8 in |
Hammer Face Diameter | 1 3/4 in |
Description
When you need to deliver a powerful blow, the Proto J57-532 Dead Blow Hammer is up to the task. With its slimline design and lightweight head, this hammer allows you to work for long periods of time without experiencing fatigue. The Urethane over Steel head is designed to deliver powerful blows with minimal vibration. The orange handle provides excellent grip and control when working with the dead blow hammer. You can also tether it using the standard tool. When it comes to your next project, the Proto J57-532 Dead Blow Hammer will get it done in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 5)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531930)
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" (J57-534)
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" (J57-532-TT)
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" (J57-533)
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" (J57-534-TT)
- PROTO Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 21 oz (J57-531-TT)
- DYNAMIC Tools 2lb Dead Blow Hammer, Fiberglass Handle (D041067)
- Proto Dead Blow Hammers